Motion
B515-4
Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.7000 in Face Width
Mi Item #00371130
MFR #B515-4
Price$467.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 5 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.7000 in Face Width
Mi Item #00371130
MFR #B515-4

Mfr description
B515-4 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.78/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    5
  • Face Width
    1.7000 in
  • Gear Overall Width
    3.2031 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.5 in
  • Mounting Distance
    7.5 in
  • Outside Diameter
    3.5550 in
  • Pitch
    5
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    5.00 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052540
  • Material
    Steel
  • Mating Gear
    B560-4
  • Number Of Teeth
    15
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)