Motion
B456-4
Bevel Gear - 4 DP, 20 ° Pressure Angle, 56 Teeth, Reboreable, 1.6875 in Face Width
MI ITEM #00371134
MFR #B456-4
Price$1,096.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 4 DP, 20 ° Pressure Angle, 56 Teeth, Reboreable, 1.6875 in Face Width
MI ITEM #00371134
MFR #B456-4

Mfr description
B456-4 GEAR BEVEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,096.03/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    4
  • Face Width
    1.6875 in
  • Gear Overall Width
    2.875 in
  • Hub Diameter
    4.25 in
  • Hub Projection
    1.625 in
  • Mounting Distance
    4.25 in
  • Outside Diameter
    14.0690 in
  • Pitch
    4
  • Pitch Diameter
    14.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    42.72 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052519
  • Material
    Cast Iron
  • Mating Gear
    B414-4
  • Number Of Teeth
    56
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)