Motion
PA3212Y-G

BOSTON GEAR
PA3212Y-G

Bevel Gear, 12 DP, 20 PA, 2:1 R, 36 Teeth, Cast Iron
MI ITEM #00371140
MFR #PA3212Y-G
Your Price$228.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA3212Y-G

Bevel Gear, 12 DP, 20 PA, 2:1 R, 36 Teeth, Cast Iron
MI ITEM #00371140
MFR #PA3212Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$228.05/each(List $273.66)

Overview

Mfr description
PA3212Y-G C. I. BEVEL GEAR

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    12
  • Tooth Type
    Straight
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    36
  • Pitch Diameter
    3 in
  • Face Width
    0.47 in
  • Bore Diameter
    5/8 in
  • Material
    Cast Iron
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.44 in
  • Hub Projection
    1/2 in
  • Gear Overall Width
    0.882 in
  • Mounting Distance
    1-1/2 in
  • UPC_NO
    781711124802
  • Weight
    0.80 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text