Motion
PA3316Y-G

BOSTON GEAR
PA3316Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 48 Teeth, Plain, 0.4200 in Face Width
Mi Item #00371150
MFR #PA3316Y-G
Price$213.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA3316Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 48 Teeth, Plain, 0.4200 in Face Width
Mi Item #00371150
MFR #PA3316Y-G

Mfr description
PA3316Y-G C. I. BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.46/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.4200 in
  • Gear Overall Width
    0.882 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.56 in
  • Mounting Distance
    1.312 in
  • Outside Diameter
    3.0270 in, 76.89 mm
  • Pitch
    16
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    0.75 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA3316Y-G
  • Material
    Cast Iron
  • Mating Gear
    PA3316Y-P
  • Number Of Teeth
    48
  • Product Type
    Bevel Gears
  • Speed Ratio
    3:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)