Motion
B1616-3
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.4200 in Face Width
Mi Item #00371157
MFR #B1616-3
Price$49.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.4200 in Face Width
Mi Item #00371157
MFR #B1616-3

Mfr description
B1616-3 GEAR BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.96/each

Specifications

Dimensions

  • Bore Diameter
    7/16 in
  • Diametral Pitch
    16
  • Face Width
    0.4200 in
  • Gear Overall Width
    0.9218 in
  • Hub Diameter
    0.875 in
  • Hub Projection
    0.474 in
  • Mounting Distance
    2 in
  • Outside Diameter
    1.1670 in, 29.64 mm
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    0.13 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053165
  • Material
    Steel
  • Mating Gear
    BS1648-3
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)