Motion
PA4212Y-G

BOSTON GEAR
PA4212Y-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 48 Teeth, Plain, 0.5938 in Face Width
MI ITEM #00371160
MFR #PA4212Y-G
Price$370.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA4212Y-G

Bevel Gear - 12 DP, 20 ° Pressure Angle, 48 Teeth, Plain, 0.5938 in Face Width
MI ITEM #00371160
MFR #PA4212Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$370.35/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    12
  • Face Width
    0.5938 in
  • Gear Overall Width
    1.18 in
  • Hub Diameter
    1.63 in
  • Hub Projection
    3/4 in
  • Mounting Distance
    2 in
  • Pitch
    12
  • Pitch Diameter
    4.0000 in
  • Pitch Line to Back
    1.1800 in | 29.97 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    1.50 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Cast Iron
  • Mating Gear
    PA4212Y-P
  • Number Of Teeth
    48
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124888

Overview

Mfr description
PA4212Y-G C. I. BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text