Motion
B1224-2
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.5938 in Face Width
Mi Item #00371167
MFR #B1224-2
Price$114.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 24 Teeth, Reboreable, 0.5938 in Face Width
Mi Item #00371167
MFR #B1224-2

Mfr description
B1224-2 BEVEL PINION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.99/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5938 in
  • Gear Overall Width
    1.4375 in
  • Hub Diameter
    1.5 in
  • Hub Projection
    0.75 in
  • Mounting Distance
    2.875 in
  • Outside Diameter
    2.1990 in
  • Pitch
    12
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    0.76 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053028
  • Material
    Steel
  • Mating Gear
    BS1248-2
  • Number Of Teeth
    24
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)