Motion
PA4416Y-G

BOSTON GEAR
PA4416Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 64 Teeth, Plain, 0.4900 in Face Width
Mi Item #00371170
MFR #PA4416Y-G
Price$303.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA4416Y-G

Bevel Gear - 16 DP, 20 ° Pressure Angle, 64 Teeth, Plain, 0.4900 in Face Width
Mi Item #00371170
MFR #PA4416Y-G

Mfr description
PA4416Y-G C. I. BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.17/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.4900 in
  • Gear Overall Width
    0.898 in
  • Hub Diameter
    2-1/4 in
  • Hub Projection
    0.56 in
  • Mounting Distance
    1-3/8 in
  • Outside Diameter
    4.0820 in, 103.68 mm
  • Pitch
    16
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    1.60 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Cast Iron
  • Mating Gear
    PA4416Y-P
  • Number Of Teeth
    64
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)