Motion
B1616-4
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.4800 in Face Width
MI ITEM #00371177
MFR #B1616-4
Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Reboreable, 0.4800 in Face Width
MI ITEM #00371177
MFR #B1616-4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.52/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.4800 in
  • Gear Overall Width
    0.9843 in
  • Hub Diameter
    0.8125 in
  • Hub Projection
    0.438 in
  • Mounting Distance
    2.5 in
  • Outside Diameter
    1.1730 in
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.12 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053172
  • Material
    Steel
  • Mating Gear
    BS1664-4
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053172

Overview

Mfr description
B1616-4 GEAR BEVEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text