Motion
PA5210Y-G

BOSTON GEAR
PA5210Y-G

Bevel Gear - 10 DP, 20 ° Pressure Angle, 50 Teeth, Plain, 0.7100 in Face Width
MI ITEM #00371180
MFR #PA5210Y-G
Price$337.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA5210Y-G

Bevel Gear - 10 DP, 20 ° Pressure Angle, 50 Teeth, Plain, 0.7100 in Face Width
MI ITEM #00371180
MFR #PA5210Y-G

Mfr description
PA5210Y-G C. I. BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.37/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.7100 in
  • Gear Overall Width
    1.6 in
  • Hub Diameter
    2 in
  • Hub Projection
    1 in
  • Mounting Distance
    2-5/8 in
  • Outside Diameter
    5.1250 in, 130.18 mm
  • Overall Width
    1.6000 in, 40.64 mm
  • Pitch
    10
  • Pitch Diameter
    5.0000 in
  • Pitch Line to Back
    1.6000 in | 40.64 mm
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    3.20 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA5210Y-G
  • Material
    Cast Iron
  • Mating Gear
    PA5210Y-P
  • Number Of Teeth
    50
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124963

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)