Motion
PA5210Y-P

BOSTON GEAR
PA5210Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Plain, 0.7100 in Face Width
Mi Item #00371185
MFR #PA5210Y-P
Price$195.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA5210Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 25 Teeth, Plain, 0.7100 in Face Width
Mi Item #00371185
MFR #PA5210Y-P

Mfr description
PA5210Y-P STEEL BEVEL GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.31/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.7100 in
  • Gear Overall Width
    1.555 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Mounting Distance
    3-3/8 in
  • Overall Width
    1.5550 in, 39.50 mm
  • Pitch
    10
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Ratio
    2:1
  • Weight
    1.30 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA5210Y-P
  • Material
    Steel
  • Mating Gear
    PA5210Y-G
  • Number Of Teeth
    25
  • Product Type
    Bevel Gears
  • Speed Ratio
    2:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711124987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)