Motion
PA6310Y-P

BOSTON GEAR
PA6310Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.7900 in Face Width
Mi Item #00371196
MFR #PA6310Y-P
Price$283.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA6310Y-P

Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 20 Teeth, Plain, 0.7900 in Face Width
Mi Item #00371196
MFR #PA6310Y-P

Mfr description
PA6310Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.97/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.7900 in
  • Gear Overall Width
    2.155 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    1.31 in
  • Mounting Distance
    4-3/8 in
  • Pitch
    10
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    1.00 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    PA6310Y-G
  • Number Of Teeth
    20
  • Product Type
    Bevel Gears
  • Speed Ratio
    3:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711125021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)