Motion
PA6410Y-G

BOSTON GEAR
PA6410Y-G

Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Plain, 0.7300 in Face Width
MI ITEM #00371201
MFR #PA6410Y-G
Price$531.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA6410Y-G

Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Plain, 0.7300 in Face Width
MI ITEM #00371201
MFR #PA6410Y-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$531.38/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.7300 in
  • Gear Overall Width
    1.632 in
  • Hub Diameter
    2-1/2 in
  • Hub Projection
    1.13 in
  • Mounting Distance
    2-1/4 in
  • Outside Diameter
    6.0000 in, 152.40 mm
  • Overall Width
    1.6320 in, 41.45 mm
  • Pitch
    10
  • Pitch Diameter
    6.0000 in
  • Pitch Line to Back
    1.6320 in | 41.45 mm
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    3.80 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA6410Y-G
  • Material
    Cast Iron
  • Mating Gear
    PA6410Y-P
  • Number Of Teeth
    60
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711125045

Overview

Mfr description
PA6410Y-G C. I. BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text