Motion
B1060-4
Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 0.72 in Face Width
MI ITEM #00371203
MFR #B1060-4
Your Price$324.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 10 DP, 20 ° Pressure Angle, 60 Teeth, Reboreable, 0.72 in Face Width
MI ITEM #00371203
MFR #B1060-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$324.05/each(List $393.27)

Overview

Mfr description
B1060-4 GEAR BEVEL

Specifications

  • Gear Type
    Bevel Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    4:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    60
  • Pitch Diameter
    6 in
  • Face Width
    0.72 in
  • Bore Diameter
    7/8 in
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    2.5 in
  • Hub Projection
    1.125 in
  • Mating Gear
    B1015-4
  • Gear Overall Width
    1.625 in
  • Mounting Distance
    2.25 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Upc Number
    697950052922
  • UPC_NO
    697950052922
  • Manufacturer Catalog
  • Weight
    4.48 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text