Motion
B1015-4
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 0.7188 in Face Width
Mi Item #00371207
MFR #B1015-4
Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 0.7188 in Face Width
Mi Item #00371207
MFR #B1015-4

Mfr description
B1015-4 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.88/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    0.7188 in
  • Gear Overall Width
    1.6093 in
  • Hub Diameter
    1.4375 in
  • Hub Projection
    0.866 in
  • Mounting Distance
    3.875 in
  • Outside Diameter
    1.7780 in
  • Pitch
    10
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052809
  • Material
    Steel
  • Mating Gear
    B1060-4
  • Number Of Teeth
    15
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)