Motion
B1272-4
Bevel Gear - 12 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 0.6000 in Face Width
Mi Item #00371211
MFR #B1272-4
Price$353.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 0.6000 in Face Width
Mi Item #00371211
MFR #B1272-4

Mfr description
B1272-4 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.15/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.6000 in
  • Gear Overall Width
    1.3125 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.953 in
  • Mounting Distance
    2 in
  • Outside Diameter
    6.0230 in
  • Pitch
    12
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    3.30 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053110
  • Material
    Cast Iron
  • Mating Gear
    B1218-4
  • Number Of Teeth
    72
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)