Motion
PA6412Y-P

BOSTON GEAR
PA6412Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 1.5000 in Face Width
MI ITEM #00371214
MFR #PA6412Y-P
Price$163.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA6412Y-P

Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 1.5000 in Face Width
MI ITEM #00371214
MFR #PA6412Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.49/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    1.5000 in
  • Gear Overall Width
    1.365 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.72 in
  • Mounting Distance
    3-3/4 in
  • Outside Diameter
    1.5000 in, 38.10 mm
  • Pitch
    12
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °
  • Ratio
    4:1
  • Weight
    0.50 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Material
    Steel
  • Mating Gear
    PA6412Y-G
  • Number Of Teeth
    18
  • Product Type
    Bevel Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711125106

Overview

Mfr description
PA6412Y-P STEEL BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text