Motion
YSB12B18-40

BROWNING
YSB12B18-40

1228113 Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.6 in Face Width
MI ITEM #00371215
MFR #YSB12B18-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB12B18-40

1228113 Bevel Pinion Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Plain, 0.6 in Face Width
MI ITEM #00371215
MFR #YSB12B18-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSB12B18-40 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    12
  • Tooth Type
    Straight
  • Ratio
    4:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    18
  • Pitch Diameter
    1.5000 in
  • Face Width
    0.6000 in
  • Bore Diameter
    9/16 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.7187 in
  • Gear Overall Width
    1-23/64 in
  • Mounting Distance
    3.7500 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB12B18-40
  • Manufacturer Upc Number
    662289244843
  • Manufacturer Product Page
  • Weight
    0.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text