Motion
B1272-6
Bevel Gear - 12 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 0.7500 in Face Width
Mi Item #00371221
MFR #B1272-6
Price$262.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 72 Teeth, Reboreable, 0.7500 in Face Width
Mi Item #00371221
MFR #B1272-6

Mfr description
B1272-6 GEAR BEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.18/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.3125 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.953 in
  • Mounting Distance
    1.75 in
  • Outside Diameter
    6.0150 in
  • Pitch
    12
  • Pitch Diameter
    6.0000 in
  • Pressure Angle
    20 °
  • Ratio
    6:1
  • Weight
    2.64 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950053127
  • Material
    Cast Iron
  • Mating Gear
    B1212-6
  • Number Of Teeth
    72
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950053127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)