Motion
PA6616Y-P

BOSTON GEAR
PA6616Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.6250 in Face Width
Mi Item #00371232
MFR #PA6616Y-P
Price$126.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA6616Y-P

Bevel Pinion Gear - 16 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.6250 in Face Width
Mi Item #00371232
MFR #PA6616Y-P

Mfr description
PA6616Y-P STEEL BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.32/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.6250 in
  • Gear Overall Width
    1-3/8 in
  • Hub Diameter
    0.94 in
  • Hub Projection
    0.72 in
  • Mounting Distance
    3-3/4 in
  • Overall Width
    1.3750 in, 34.92 mm
  • Pitch
    16
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Ratio
    6:1
  • Weight
    0.25 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    PA6616Y-P
  • Material
    Steel
  • Mating Gear
    PA6616Y-G
  • Number Of Teeth
    16
  • Product Type
    Bevel Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    6:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711125182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)