Motion
YSB16B16-60

BROWNING
YSB16B16-60

Bevel Gear - 14.5 Pressure Angle, 16 Teeth, Minimum Plain Bore, 0.6100 in Face Width
Mi Item #00371233
MFR #YSB16B16-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB16B16-60

Bevel Gear - 14.5 Pressure Angle, 16 Teeth, Minimum Plain Bore, 0.6100 in Face Width
Mi Item #00371233
MFR #YSB16B16-60

Mfr description
YSB16B16-60 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust; Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Diametral Pitch
    16
  • Face Width
    0.6100 in
  • Hub Diameter
    0.9375 in
  • Hub Projection
    0.7188 in
  • Mounting Distance
    3.75
  • Outside Diameter
    1.178 in
  • Overall Width
    1.3750 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    14.5
  • Weight
    0.56 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1227974
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289294664
  • Material
    Steel
  • Number Of Teeth
    16
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)