Motion
PA7536Y-G

BOSTON GEAR
PA7536Y-G

Bevel Gear - 6 DP, 20 ° Pressure Angle, 45 Teeth, Plain, 1.1800 in Face Width
Mi Item #00371237
MFR #PA7536Y-G
Price$756.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA7536Y-G

Bevel Gear - 6 DP, 20 ° Pressure Angle, 45 Teeth, Plain, 1.1800 in Face Width
Mi Item #00371237
MFR #PA7536Y-G

Mfr description
PA7536Y-G C. I. BEVEL GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.47/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    6
  • Face Width
    1.1800 in
  • Gear Overall Width
    2.132 in
  • Hub Diameter
    3-1/4 in
  • Hub Projection
    1-1/4 in
  • Mounting Distance
    3 in
  • Pitch
    6
  • Pitch Diameter
    7.5000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    9.75 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Material
    Cast Iron
  • Number Of Teeth
    45
  • Product Type
    Bevel Gears
  • Speed Ratio
    3:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Straight
  • UPC_NO
    781711125205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)