Motion
PA7536Y-P

BOSTON GEAR
PA7536Y-P

Bevel Gear, 6 DP, 20 PA, 3:1 R, 15 Teeth, Steel
MI ITEM #00371242
MFR #PA7536Y-P
Your Price$313.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA7536Y-P

Bevel Gear, 6 DP, 20 PA, 3:1 R, 15 Teeth, Steel
MI ITEM #00371242
MFR #PA7536Y-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.60/each(List $335.80)

Overview

Mfr description
PA7536Y-P STEEL BEVEL GEAR

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    6
  • Tooth Type
    Straight
  • Ratio
    3:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    15
  • Pitch Diameter
    2-1/2 in
  • Face Width
    1.08 in
  • Bore Diameter
    7/8 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Hub Diameter
    2.12 in
  • Hub Projection
    1.44 in
  • Gear Overall Width
    2.575 in
  • Mounting Distance
    5-1/4 in
  • UPC_NO
    781711125229
  • Weight
    2.25 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text