Motion
B615-3
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.0700 in Face Width
MI ITEM #00371244
MFR #B615-3
Price$205.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 6 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 1.0700 in Face Width
MI ITEM #00371244
MFR #B615-3

Mfr description
B615-3 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.27/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    6
  • Face Width
    1.0700 in
  • Gear Overall Width
    2.5625 in
  • Hub Diameter
    2.125 in
  • Hub Projection
    1.448 in
  • Mounting Distance
    5.25 in
  • Outside Diameter
    2.9460 in
  • Pitch
    6
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    2.24 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Pinion Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052588
  • Material
    Steel
  • Mating Gear
    B645-3
  • Number Of Teeth
    15
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)