Overview
Mfr description
YSB10B90-60 BEVEL GEAR
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
- Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
- Browning Gears are rated in accordance with AGMA standards
Specifications
- Gear TypeBevel Gear
- Pitch10
- Tooth TypeStraight
- Ratio6:1
- Pressure Angle20 °
- Number Of Teeth90
- Pitch Diameter9.0000 in
- Face Width0.8600 in
- Bore Diameter1-13/16 in
- MaterialSteel
- Bore TypePlain
- Hub TypeNo Screws
- Hub Diameter2.7500 in
- Hub Projection1.3125 in
- Gear Overall Width1-13/16 in
- Mounting Distance2.5000 in
- Standards MetAGMA
- Manufacturer Catalog NumberYSB10B90-60
- Manufacturer Upc Number662289134984
- Manufacturer Product Page
- Weight10.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data