Motion
PA9610Y-P

BOSTON GEAR
PA9610Y-P

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 15 Teeth, 0.8600 in Face Width
Mi Item #00371252
MFR #PA9610Y-P
Price$208.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PA9610Y-P

Bevel Gear (straight & Spiral) - 20 ° Pressure Angle, 15 Teeth, 0.8600 in Face Width
Mi Item #00371252
MFR #PA9610Y-P

Mfr description
PA9610Y-P STEEL BEVEL GEAR
  • Boston miter and bevel gears are designed for transmission of motion and power between intersecting shafts positioned at a right angle.
  • Straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the “Coniflex”® tooth form.
  • The superiority of these gears over straight bevels with full length tooth bearing lies in the control of tooth contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.44/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    0.8600 in
  • Hub Diameter
    1.4400 in
  • Pressure Angle
    20 °
  • Weight
    0.65 lbs

Details

  • Gear Type
    Bevel Gear
  • Manufacturer Catalog Number
    12526
  • Manufacturer Upc Number
    781711125267
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    Bevel Gears
  • Tooth Type
    Coniflex
  • UPC_NO
    781711125267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)