Motion
B1015-6
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 0.86 in Face Width
MI ITEM #00371254
MFR #B1015-6
Your Price$139.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 15 Teeth, Reboreable, 0.86 in Face Width
MI ITEM #00371254
MFR #B1015-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$139.22/each(List $157.23)

Overview

Mfr description
B1015-6 GEAR BEVEL

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    10
  • Tooth Type
    Straight
  • Ratio
    6:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    15
  • Pitch Diameter
    1.5 in
  • Face Width
    0.86 in
  • Bore Diameter
    5/8 in
  • Material
    Steel
  • Bore Type
    Reboreable
  • Hub Type
    No Screws
  • Hub Diameter
    1.4375 in
  • Hub Projection
    0.994 in
  • Mating Gear
    B1090-6
  • Gear Overall Width
    1.8593 in
  • Mounting Distance
    5.5 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Upc Number
    697950052816
  • UPC_NO
    697950052816
  • Manufacturer Catalog
  • Weight
    0.66 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text