Motion
B442-3
Bevel Gear - 4 DP, 20 ° Pressure Angle, 42 Teeth, Reboreable, 1.4200 in Face Width
Mi Item #00371259
MFR #B442-3
Price$826.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 4 DP, 20 ° Pressure Angle, 42 Teeth, Reboreable, 1.4200 in Face Width
Mi Item #00371259
MFR #B442-3

Mfr description
B442-3 GEAR BEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.36/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in
  • Diametral Pitch
    4
  • Face Width
    1.4200 in
  • Gear Overall Width
    2.6875 in
  • Hub Diameter
    3.75 in
  • Hub Projection
    1.5 in
  • Mounting Distance
    4 in
  • Outside Diameter
    10.5930 in
  • Pitch
    4
  • Pitch Diameter
    10.5000 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    25.31 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950052502
  • Material
    Cast Iron
  • Mating Gear
    B414-3
  • Number Of Teeth
    42
  • Product Type
    Bevel Gears
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight
  • UPC_NO
    697950052502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)