Motion
YSB12B54-30

BROWNING
YSB12B54-30

1228105 - 12 DP, 20 ° Pressure Angle, 54 Teeth, Minimum Plain Bore, 0.6000 in Face Width
MI ITEM #00371268
MFR #YSB12B54-30
Your Price$930.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSB12B54-30

1228105 - 12 DP, 20 ° Pressure Angle, 54 Teeth, Minimum Plain Bore, 0.6000 in Face Width
MI ITEM #00371268
MFR #YSB12B54-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$930.63/each(List $1,070.22)

Overview

Mfr description
YSB12B54-30 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    12
  • Pressure Angle
    20 °
  • Number Of Teeth
    54
  • Diametral Pitch
    12
  • Pitch Diameter
    4.5000 in
  • Face Width
    0.6000 in
  • Bore Diameter
    0.6250 in
  • Material
    Steel
  • Bore Type
    Plain
  • Hub Type
    Type B
  • Hub Diameter
    1.7500 in
  • Hub Projection
    0.7500 in
  • Mounting Distance
    1.7500 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSB12B54-30
  • Manufacturer Upc Number
    662289114818
  • UPC_NO
    662289114818
  • Manufacturer Product Page
  • Weight
    1.84 lbs
  • Product Type
    Bevel Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text