Motion
B1254-3
Bevel Gear - 12 DP, 20 ° Pressure Angle, 54 Teeth, Plain, 0.6 in Face Width
MI ITEM #00371269
MFR #B1254-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bevel Gear - 12 DP, 20 ° Pressure Angle, 54 Teeth, Plain, 0.6 in Face Width
MI ITEM #00371269
MFR #B1254-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Face Width
    0.6 in
  • Gear Overall Width
    1-1/16 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    3/4 in
  • Mounting Distance
    1-3/4 in
  • Pitch
    12
  • Pitch Diameter
    4-1/2 in
  • Pressure Angle
    20 °
  • Ratio
    3:1
  • Weight
    1.42 lbs

Details

  • Bore Type
    Plain
  • Gear Type
    Bevel Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Teeth
    54
  • Standards Met
    ANSI Standard B15.1
  • Tooth Type
    Straight

Overview

Mfr description
B1254-3 BEVEL GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text