Motion
W620Q
MI ITEM #00371280
MFR #W620Q
Your Price$287.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00371280
MFR #W620Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$287.45/each(List $344.94)

Overview

Mfr description
W620Q GEAR WORM GEAR

Specifications

  • Pitch
    6 in
  • Bore Type
    Reboreable
  • Pressure Angle
    14.5 °
  • Number Of Threads
    4
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    20
  • Pitch Diameter
    3.333 in
  • Bore Diameter
    1 in
  • Face Width
    1 in
  • Material
    Cast Iron
  • Gear Construction
    Plain
  • Hub Diameter
    2.75 in
  • Hub Projection
    1 in
  • Standards Met
    ANSI Standard B15.1
  • Hub Type
    B
  • Lead Angle
    18°26'
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050409
  • Speed Ratio
    5
  • Weight
    3.36 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text