Motion
Q1260A
Worm Gear, 12 DP, 14.5 PA, 60 Teeth, RH, Cast Iron
MI ITEM #00371293
MFR #Q1260A
List Price$467.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 12 DP, 14.5 PA, 60 Teeth, RH, Cast Iron
MI ITEM #00371293
MFR #Q1260A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$467.63/each for your price

Overview

Mfr description
Q1260A C. I. WORM GEAR

Specifications

  • Pitch
    12 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    4
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    60
  • Pitch Diameter
    5 in
  • Bore Diameter
    3/4 in
  • Face Width
    1/2 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Weight
    2.40 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text