Motion
Q1318
Boston Gear® Q1318, Worm Gear, Pitch: 48", Pressure Angle: 25°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 0.417"
Mi Item #00371296
MFR #Q1318
Price$89.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1318, Worm Gear, Pitch: 48", Pressure Angle: 25°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 0.417"
Mi Item #00371296
MFR #Q1318

Mfr description
Q1318 BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.64/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1563 in
  • Gear Overall Width
    0.4060 in
  • Hub Diameter
    0.34 in
  • Hub Projection
    0.19 in
  • Lead Angle
    14.033
  • Outside Diameter
    0.4170 in, 10.59 mm
  • Overall Width
    0.4060 in, 10.31 mm
  • Pitch
    48 in
  • Pitch Diameter
    0.3750 in
  • Pitch Line to Back
    0.0780 in | 1.98 mm
  • Pressure Angle
    25 °
  • Weight
    0.01 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    Q1318
  • Material
    Bronze
  • Mating Gear
    QSH-1
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    4.5:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)