Motion
Q1319
Boston Gear® Q1319, Worm Gear, Pitch: 48", Pressure Angle: 25°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 5/8"
MI ITEM #00371297
MFR #Q1319
Price$103.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1319, Worm Gear, Pitch: 48", Pressure Angle: 25°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 5/8"
MI ITEM #00371297
MFR #Q1319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.40/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    0.1563 in
  • Hub Diameter
    0.44 in
  • Hub Projection
    1/4 in
  • Lead Angle
    14.033
  • Pitch
    48 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    25 °
  • Weight
    0.03 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    30
  • Number Of Threads
    4
  • Product Type
    Worm Gears

Overview

Mfr description
Q1319 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought