Motion
Q1335
Boston Gear® Q1335, Worm Gear, Pitch: 24", Pressure Angle: 25°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 1-1/4"
Mi Item #00371316
MFR #Q1335
Price$165.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1335, Worm Gear, Pitch: 24", Pressure Angle: 25°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 1-1/4"
Mi Item #00371316
MFR #Q1335

Mfr description
Q1335 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.29/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Lead Angle
    18.433
  • Outside Diameter
    1.3330 in, 33.86 mm
  • Overall Width
    0.5600 in, 14.22 mm
  • Pitch
    24 in
  • Pitch Diameter
    1.2500 in
  • Pitch Line to Back
    0.1250 in | 3.17 mm
  • Pressure Angle
    25 °
  • Weight
    0.12 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    Q1335
  • Material
    Bronze
  • Mating Gear
    QUH
  • Number Of Teeth
    30
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    7.5:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)