Motion
Q1337
Worm Gear, 24 DP, 25 PA, 50 Teeth, RH, Bronze
MI ITEM #00371318
MFR #Q1337
List Price$273.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 24 DP, 25 PA, 50 Teeth, RH, Bronze
MI ITEM #00371318
MFR #Q1337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.23/each for your price

Overview

Mfr description
Q1337 BRONZE WORM GEAR

Specifications

  • Pitch
    24 in
  • Pressure Angle
    25 °
  • Number Of Threads
    4
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    2.083 in
  • Bore Diameter
    5/16 in
  • Face Width
    1/4 in
  • Material
    Bronze
  • Gear Construction
    Webbed
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Weight
    0.24 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text