Motion
Q1341
Boston Gear® Q1341, Worm Gear, Pitch: 24", Pressure Angle: 25°, Bronze, Threads: 4, 80 Teeth, Pitch Diameter: 3.333"
MI ITEM #00371323
MFR #Q1341
Price$322.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1341, Worm Gear, Pitch: 24", Pressure Angle: 25°, Bronze, Threads: 4, 80 Teeth, Pitch Diameter: 3.333"
MI ITEM #00371323
MFR #Q1341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.16/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.6300 in
  • Hub Diameter
    0.88 in
  • Hub Projection
    0.38 in
  • Lead Angle
    18.43
  • Pitch
    24 in
  • Pitch Diameter
    3.3330 in
  • Pressure Angle
    25 °
  • Weight
    0.38 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Spoked
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    Q1341
  • Material
    Bronze
  • Number Of Teeth
    80
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    20:1

Overview

Mfr description
Q1341 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought