Motion
Q1342
Boston Gear® Q1342, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 1-1/4"
MI ITEM #00371324
MFR #Q1342
Price$159.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1342, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 20 Teeth, Pitch Diameter: 1-1/4"
MI ITEM #00371324
MFR #Q1342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.84/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Lead Angle
    21.8
  • Overall Width
    0.6230 in, 15.82 mm
  • Pitch
    16 in
  • Pitch Diameter
    1.2500 in
  • Pitch Line to Back
    0.1560 in | 3.96 mm
  • Pressure Angle
    20 °
  • Weight
    0.13 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    Q1342
  • Material
    Bronze
  • Mating Gear
    QVH-1
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    5:1
  • Tooth Style
    Straight

Overview

Mfr description
Q1342 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text