Motion
WB1620Q
Martin Sprocket & Gear WB1620Q, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 20 Teeth, Right Hand
MI ITEM #00371326
MFR #WB1620Q
Price$119.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear WB1620Q, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 20 Teeth, Right Hand
MI ITEM #00371326
MFR #WB1620Q

Mfr description
WB1620Q GEAR WORM GEAR 20 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.69/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Hub Diameter
    0.625 in
  • Hub Projection
    0.312 in
  • Lead Angle
    21°48'
  • Outside Diameter
    1.3900 in
  • Pitch
    16 in
  • Pitch Diameter
    1.2500 in
  • Pressure Angle
    20 °
  • Weight
    0.14 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051338
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    5
  • Standards Met
    ANSI Standard B15.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)