Motion
Q1344
Boston Gear® Q1344, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 2-1/2"
MI ITEM #00371331
MFR #Q1344
Price$246.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® Q1344, Worm Gear, Pitch: 16", Pressure Angle: 20°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 2-1/2"
MI ITEM #00371331
MFR #Q1344

Mfr description
Q1344 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.26/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    16
  • Face Width
    0.3125 in
  • Gear Overall Width
    0.6930 in
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.38 in
  • Lead Angle
    21.8
  • Pitch
    16 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed with Lightening Holes
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    QVH-1
  • Number Of Teeth
    40
  • Number Of Threads
    4
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)