Motion
Q1346
BRONZE WORM GEARS E
Mi Item #00371337
MFR #Q1346
Price$440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRONZE WORM GEARS E
Mi Item #00371337
MFR #Q1346

Mfr description
Q1346 BRONZE WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.36/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3130 in
  • Hub Diameter
    0.8800 in | 22.35 mm
  • Hub Projection
    0.5000 in | 12.70 mm
  • Outside Diameter
    5.1250 in
  • Overall Width
    0.8130 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    25 °

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Material
    Bronze
  • Number Of Teeth
    80
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)