Motion
Q1348
BRONZE WORM GEARS C
MI ITEM #00371341
MFR #Q1348
Price$421.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRONZE WORM GEARS C
MI ITEM #00371341
MFR #Q1348

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$421.30/each

Specifications

Dimensions

  • Bore Diameter
    3/8 in
  • Diametral Pitch
    16
  • Face Width
    0.3130 in
  • Hub Diameter
    0.8800 in | 22.35 mm
  • Hub Projection
    0.4400 in | 11.17 mm
  • Lead Angle
    21.8 °
  • Outside Diameter
    3.8750 in
  • Overall Width
    0.7530 in | 19.12 mm
  • Pitch Diameter
    3.7500 in
  • Pressure Angle
    25 °
  • Weight
    0.55 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711135440
  • Material
    Bronze
  • Number Of Teeth
    60
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Tooth Style
    Involute

Overview

Mfr description
Q1348 BRONZE WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text