Motion
QB48
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 48 Teeth, 0.5000 in Face, 1/2 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371348
MFR #QB48
Price$231.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 48 Teeth, 0.5000 in Face, 1/2 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371348
MFR #QB48

Mfr description
QB48 NON MET SPUR GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.63/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1.8100 in, 45.97 mm
  • Hub Projection
    1/2 in
  • Outside Diameter
    3-1/8 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.25 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09002
  • Material
    Non-Metallic
  • Number Of Teeth
    48
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    781711090022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)