Motion
QB64
Spur Gear, 16 DP, 14 1/2 PA, 64 Teeth, Non-Metal
MI ITEM #00371351
MFR #QB64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 16 DP, 14 1/2 PA, 64 Teeth, Non-Metal
MI ITEM #00371351
MFR #QB64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QB64 B NON MET SPUR GEAR

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.5 °
  • Face Width
    1/2 in
  • Number Of Teeth
    64
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/2 in
  • Outside Diameter
    4-1/8 in
  • Material
    Non-Metallic
  • Hub Type
    No Hub
  • Pitch Diameter
    4 in
  • Gear Construction
    Plain
  • Overall Width
    1 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    09006
  • Manufacturer Catalog
  • UPC_NO
    781711090060
  • Weight
    0.32 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text