Motion
QB812
Boston Gear® QB812, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 4, 12 Teeth, Pitch Diameter: 1-1/2"
Mi Item #00371364
MFR #QB812
Price$574.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® QB812, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 4, 12 Teeth, Pitch Diameter: 1-1/2"
Mi Item #00371364
MFR #QB812

Mfr description
QB812 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.43/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    1.7500 in, 44.45 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Pitch
    8 in
  • Pitch Diameter
    1.5000 in
  • Pitch Line to Back
    0.5000 in | 12.70 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.95 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    12
  • Number Of Threads
    4
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)