Motion
QB816
Boston Gear® QB816, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 2"
Mi Item #00371365
MFR #QB816
Price$505.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® QB816, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 2"
Mi Item #00371365
MFR #QB816

Mfr description
QB816 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.09/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6300 in
  • Hub Diameter
    2 in
  • Hub Projection
    0.88 in
  • Pitch
    8 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.40 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Number Of Teeth
    16
  • Number Of Threads
    4
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)