Motion
QB1016
Boston Gear® QB1016, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 1.6"
MI ITEM #00371367
MFR #QB1016
Price$458.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® QB1016, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 1.6"
MI ITEM #00371367
MFR #QB1016

Mfr description
QB1016 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.32/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    10
  • Face Width
    0.8750 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    3/4 in
  • Lead Angle
    4.567
  • Outside Diameter
    1.8000 in, 45.72 mm
  • Overall Width
    1.6250 in, 41.27 mm
  • Pitch
    10 in
  • Pitch Diameter
    1.6000 in
  • Pitch Line to Back
    0.4380 in | 11.12 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Manufacturer Catalog Number
    QB1016
  • Material
    Bronze
  • Mating Gear
    H1618
  • Number Of Teeth
    16
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    16:1
  • Tooth Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)