Motion
QB1216
Boston Gear® QB1216, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 1.333"
Mi Item #00371371
MFR #QB1216
Price$246.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® QB1216, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 16 Teeth, Pitch Diameter: 1.333"
Mi Item #00371371
MFR #QB1216

Mfr description
QB1216 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.59/each

Specifications

Dimensions

  • Bore Diameter
    11/16 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.3700 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    0.62 in
  • Lead Angle
    18.433
  • Outside Diameter
    1.5000 in, 38.10 mm
  • Overall Width
    1.3700 in, 34.80 mm
  • Pitch
    12 in
  • Pitch Diameter
    1.3330 in
  • Pitch Line to Back
    0.3750 in | 9.53 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.54 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    QB1216
  • Material
    Bronze
  • Mating Gear
    H1607
  • Number Of Teeth
    16
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    4:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)