Motion
QDH21
Spur Gear, 12 DP, 14 1/2 PA, 21 Teeth, Non-Metal
MI ITEM #00371415
MFR #QDH21
Your Price$231.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 12 DP, 14 1/2 PA, 21 Teeth, Non-Metal
MI ITEM #00371415
MFR #QDH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$231.12/each(List $265.78)

Overview

Mfr description
QDH21 NON MET SPUR GEAR

Specifications

  • Diametral Pitch
    12
  • Pressure Angle
    14.5 °
  • Face Width
    3/4 in
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/2 in
  • Outside Diameter
    1.917 in
  • Material
    Non-Metallic
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-3/4 in
  • Hub Diameter
    1-1/2 in
  • Gear Construction
    Plain
  • Overall Width
    1-1/4 in
  • Hub Projection
    1/2 in
  • Manufacturer Catalog Number
    09046
  • Manufacturer Catalog
  • UPC_NO
    781711090466
  • Weight
    0.12 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text