Motion
QFH18
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371437
MFR #QFH18
Price$314.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 18 Teeth, 1.0000 in Face, 5/8 in Bore, Rough Stock, Material: Non-Metallic
Mi Item #00371437
MFR #QFH18

Mfr description
QFH18 NON MET SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.94/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.6250 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    2 in
  • Overall Width
    1.62 in
  • Pitch Diameter
    1.8000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    09066
  • Material
    Non-Metallic
  • Number Of Teeth
    18
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711090664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)